Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QVPG12V055SEB

QVPG12V055SEB

QVPG12V055SEB PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 55MM Bore; 70MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 177.8MM Minimum Bolt Spacing; 219.2MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion

Part #

QVPG12V055SEB

BDI #

20397152

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
9.977
UNSPSC
31171511
EAN
0883450420761
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
22212
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
22
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 55MM Bore; 70MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 177.8MM Minimum Bolt Spacing; 219.2MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Length Thru Bore
3.142 Inch | 79.8 Millimeter
Bolt Spacing Maximum
8.63 Inch | 219.2Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Bolt Spacing Minimum
7 Inch | 177.8Millimeter
Bore
2.165 Inch | 55 Millimeter
Nominal Bolt Center to Center
7.8 Inch | 198.1 Millimeter