Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QVVFY11V050SB

QVVFY11V050SB

QVVFY11V050SB FLANGE BLOCK SPH RLR BRG ; POR NON RETURNABLE

Flange Block Bearing; 4 Bolt Round Flange Block; 50MM Bore; 148MM Bolt Circle Diameter; 103.378MM Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Nitrile Rubber Seal

Part #

QVVFY11V050SB

BDI #

760377

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
6.356
UNSPSC
31171501
EAN
0883450137171
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22211
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
12
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 50MM Bore; 148MM Bolt Circle Diameter; 103.378MM Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Nitrile Rubber Seal
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
4.07 Inch | 103.378 Millimeter
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
4.02 Inch | 102.1 Millimeter