Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QVVPK26V110ST

QVVPG13V055SN

QVVPG13V055SN PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 55MM Bore; 80MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 182.372MM Minimum Bolt Spacing; 217.424MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QVVPG13V055SN

BDI #

785442

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
9.988
UNSPSC
31171511
EAN
0883450152730
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22213
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
25
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 55MM Bore; 80MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 182.372MM Minimum Bolt Spacing; 217.424MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Maximum
8.56 Inch | 217.424Millimeter
Length Thru Bore
4.02 Inch | 102.108 Millimeter
Bolt Spacing Minimum
7.18 Inch | 182.372Millimeter
Base to Center Height
3.15 Inch | 80 Millimeter
Nominal Bolt Center to Center
7.9 Inch | 200.7 Millimeter
Bore
2.165 Inch | 55 Millimeter