Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SP2B520-SAFS-307TT

SP2B520-SAFS-307TT

SP2B520-SAFS-307TT PILLOW BLK BRG

Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 4-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 11-7/8" Minimum Bolt Spacing; 12-5/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

SP2B520-SAFS-307TT

BDI #

243990

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
36.741
UNSPSC
31171511
EAN
0782475023318
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22220K
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End Cover
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SP2B520-SAFS-307TT SAFS
Manufacturer Internal Number
042404
Weight / LBS
74
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 4-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 11-7/8" Minimum Bolt Spacing; 12-5/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
3.438 Inch | 87.325 Millimeter
Bolt Spacing Maximum
12.625 Inch | 320.675Millimeter
Length Thru Bore
6.406 Inch | 162.712 Millimeter
Bolt Spacing Minimum
11.875 Inch | 301.625Millimeter
Nominal Bolt Center to Center
12.4 Inch | 315 Millimeter
Base to Center Height
4.5 Inch | 114 Millimeter