Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SSHC205-16

SSHC205-16

SSHC205-16 BEARING INSERT (SMARTCATALOG)

Insert Bearing; 1" Bore; 1.748" Length Thru Bore; Wide Inner Ring; Spherical; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

G01177

BDI #

25271085

QTY

Manufacturer Name
BOSTON GEAR
Minimum Buy Quantity
1
Weight / US pound
0.5
EAN
884107402048
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Stainless Steel
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.00.10
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
G01177
Long Description
Insert Bearing; 1" Bore; 1.748" Length Thru Bore; Wide Inner Ring; Spherical; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
0 Inch | 0 Millimeter
Outer Race Width
0 Inch | 0 Millimeter
Length Thru Bore
1.748 Inch | 44.399 Millimeter
Bore
1 Inch | 25.4 Millimeter