Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ZNT8320712

ZNT8320712

ZNT8320712 TAKE-UP ROLLER BEARING ; 2-7/16" SHAFT DIA

Take Up Unit with Frame; 2-7/16" Bore; Spherical Roller Bearing; Top Angle; Eccentric Collar Mount; ZNT8 Take Up Frame; 12 Adjustment Travel Length; 3207U Insert Part; Cast Iron Housing Material

Part #

ZNT8320712

BDI #

24127934

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
26.853
UNSPSC
31171533
EAN
0793699712087
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Eccentric Collar
Compatible Take Up Frame
ZNT8
Adjustment Travel Length
12
Insert Part Number
3207U
Housing Material
Cast Iron
Other Features
Double Row | Protected Screw Type | Clearance Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZNT8320712
Weight / LBS
59.2
Long Description
Take Up Unit with Frame; 2-7/16" Bore; Spherical Roller Bearing; Top Angle; Eccentric Collar Mount; ZNT8 Take Up Frame; 12 Adjustment Travel Length; 3207U Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter