Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UC311D1

UC311D1

UC311D1 INSERT BRG MOUNTED UNIT

Insert Bearing; 55MM Bore; 66MM Length Thru Bore; Wide Inner Ring; 34MM Outer Race Width; Spherical; 120MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

UC311D1

BDI #

1195092

PRICE
zł 243.78 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
2.07
UNSPSC
31171562
EAN
0029176579424
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Steel Cage
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Long Description
Insert Bearing; 55MM Bore; 66MM Length Thru Bore; Wide Inner Ring; 34MM Outer Race Width; Spherical; 120MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
4.724 Inch | 120 Millimeter
Outer Race Width
1.339 Inch | 34 Millimeter
Bore
2.165 Inch | 55 Millimeter
Length Thru Bore
2.598 Inch | 66 Millimeter