Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UFL002

UFL002

ASKUBAL UFL002

Flange Block Bearing; 15MM Bore; 53MM Bolt Circle Diameter; 53MM Bolt Spacing; 1 Piece Solid; 2 Bolt; Eccentric Collar Mount; Silver; Ball Bearing; 16.5MM Length Thru Bore; Relubricatable; Contact Seal

Part #

UFL002

BDI #

15073831

PRICE
zł 40.43 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
ASKUBAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31171501
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.askubal.de
Product Detail
Flange Block Bearing
Product Specification
15MM Bore; 53MM Bolt Circle Diameter; 53MM Bolt Spacing; 1 Piece Solid; 2 Bolt; Eccentric Collar Mount; Silver; Ball Bearing; 16.5MM Length Thru Bore; Relubricatable; Contact Seal
Long Description
Flange Block Bearing; 15MM Bore; 53MM Bolt Circle Diameter; 53MM Bolt Spacing; 1 Piece Solid; 2 Bolt; Eccentric Collar Mount; Silver; Ball Bearing; 16.5MM Length Thru Bore; Relubricatable; Contact Seal