Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XL-5/8

XL-5/8

XL-5/8 PILLOW BLOCK BALL BEARING

Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1-3/16" Base to Center Height; Set Screw Mount; Ball Bearing; 3-3/16" Minimum Bolt Spacing; 3-11/16" Maximum Bolt Spacing; Not Relubricatable; Ductile Iron; Non-Expansion

Part #

XL-5/8

BDI #

176081

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.309
UNSPSC
31171511
EAN
0781711645352
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
NBG15-5/8
Seals
Synthetic Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
64535
Weight / LBS
0.681
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1-3/16" Base to Center Height; Set Screw Mount; Ball Bearing; 3-3/16" Minimum Bolt Spacing; 3-11/16" Maximum Bolt Spacing; Not Relubricatable; Ductile Iron; Non-Expansion
Bore
0.625 Inch | 15.875 Millimeter
Nominal Bolt Center to Center
3.6 Inch | 91.4 Millimeter
Bolt Spacing Maximum
3.688 Inch | 93.675Millimeter
Bolt Spacing Minimum
3.188 Inch | 80.975Millimeter
Length Thru Bore
0.859 Inch | 21.819 Millimeter
Base to Center Height
1.188 Inch | 30.2 Millimeter