Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PRM 182120

PRM 182120

SKF PRM 182120

Sleeve Bearing; 18MM Nominal Bore; 21MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile; Wrapped Bronze

Part #

PRM 182120

BDI #

1480342

PRICE
zł 5.22 / each

QTY

INVENTORY:
20
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.016
UNSPSC
31171515
Profile
Bushing No Flange Split
Material Description
Wrapped Bronze
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
PRM 182120
Weight / LBS
0.03527
Long Description
Sleeve Bearing; 18MM Nominal Bore; 21MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile; Wrapped Bronze
Nominal Outside Diameter
0.827 Inch | 21 Millimeter
Nominal Bore
0.709 Inch | 18 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter