Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PRM 303440

PRM 303440

PRM 303440 BUSHING

Sleeve Bearing; 30MM Nominal Bore; 34MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing No Flange Split Profile; Wrapped Bronze

Part #

PRM 303440

BDI #

1423409

PRICE
zł 23.56 / each

QTY

INVENTORY:
27
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.051
UNSPSC
31171515
Profile
Bushing No Flange Split
Material Description
Wrapped Bronze
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.15212
Long Description
Sleeve Bearing; 30MM Nominal Bore; 34MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing No Flange Split Profile; Wrapped Bronze
Nominal Bore
1.181 Inch | 30 Millimeter
Nominal Outside Diameter
1.339 Inch | 34 Millimeter
Length Thru Bore
1.575 Inch | 40 Millimeter