Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RSTO8-TV

STO 30

STO 30 ; MTO POR

Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 19.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

STO 30

BDI #

1416612

PRICE
zł 116.03 / each

QTY

INVENTORY:
7
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.31
UNSPSC
31171530
EAN
7316571063195
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
STO 30
Weight / LBS
0.683
Long Description
Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 19.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Bore
1.181 Inch | 30 Millimeter
Roller Width
0.78 Inch | 19.8 Millimeter
Roller Diameter
2.441 Inch | 62 Millimeter