Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1923797 33843 480 20G

1923797 33843 480 20G

LOCTITE 1923797 33843 480 20G

General Purpose Instant Adhesive; Multipurpose; Bottle; Viscous Liquid; OEM Assembly; Black; 20 G

Part #

1923797

BDI #

15071361

PRICE
zł 93.04 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31201619
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Multipurpose
Container Type
Bottle
Texture
Viscous Liquid
Application
OEM Assembly
Tradename
480 | PRISM
Manufacturer's Description
Loctite 480 Prism Instant Adhesive
Color
Black
Container Size value And um
20 G
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Conformance to Certificate
NSF/ANSI 61
Other Features
Toughened
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Instant Adhesive; Multipurpose; Bottle; Viscous Liquid; OEM Assembly; Black; 20 G