Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EXTREME LUBE CARTRIDGE 400G

EXTREME LUBE CARTRIDGE 400G

CRC EXTREME LUBE CARTRIDGE 400G

Pneumatic Tool Lubricant; Pneumatic Tool; Cartridge; Grease; Handling Equipment | Bearing | Valve; White; 400 G

Part #

30088-AA

BDI #

15091258

PRICE
zł 104.80 / each

QTY

INVENTORY:
7
Brand
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
UNSPSC
15121500
Product Name And Type
Specialty Lubricant
Typical Use
Pneumatic Tool
Container Type
Cartridge
Texture
Grease
Application
Handling Equipment | Bearing | Valve
Manufacturer's Description
CRC Extreme Lube
Color
White
Container Size value And um
400 G
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Odorless
Conformance to Certificate
NSF H1
Other Features
Synthetic | Food Processing Safe
Net Weight
400 G
Category - BDI
Chemicals Lubricants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Pneumatic Tool
Manufacturer URL
https://www.crcind.com
Long Description
Pneumatic Tool Lubricant; Pneumatic Tool; Cartridge; Grease; Handling Equipment | Bearing | Valve; White; 400 G