Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
SUPER ADHESIVE GREASE 100ML

SUPER ADHESIVE GREASE 100ML

SUPER ADHESIVE GREASE 100ML

CRC SUPER ADHESIVE GREASE 100ML

Lithium Complex Grease; Multipurpose; Tube; Grease; Heavily Loaded Bearing | Bending and Revolving Joint | Rim Bearing; Amber; 100 Ml

Part #

30585-AB

BDI #

15077774

PRICE
zł 10.64 / each

QTY

INVENTORY:
11
CATEGORY
Brand
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
15121902
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Tube
Texture
Grease
Application
Heavily Loaded Bearing | Bending and Revolving Joint | Rim Bearing
Manufacturer's Description
CRC Super Adhesive Grease
Color
Amber
Container Size value And um
100 Ml
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Characteristic
NLGI Grade
2
Other Features
Seals and Protects Against Rust
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.crcind.com
Long Description
Lithium Complex Grease; Multipurpose; Tube; Grease; Heavily Loaded Bearing | Bending and Revolving Joint | Rim Bearing; Amber; 100 Ml