Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LAGD 125/WA2 + LAPN 10x1 z vit

LAGD 125/WA2 + LAPN 10x1 z vit

SKF LAGD 125/WA2 + LAPN 10x1 z vit

Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" BSPT; 125 CC Capacity; LGWA 2; Grease; Polyethylene Terephthalate; 1 To 12 Months; 75 PSI; 0 To 50 Deg C; Disposable | Refillable Cartridge

Part #

LAGD 125/WA2 + LAPN 10x1 z vit

BDI #

15050934

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27112914
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" BSPT
Capacity
125 CC
Lubricant Name
LGWA 2
Lubricant Type
Grease
NLGI Grade
2
Housing Material
Polyethylene Terephthalate
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP68
Product Feature
Disposable | Refillable Cartridge
Maximum Operating Pressure
75 PSI
Operating Temperature Range
0 To 50 Deg C
Application
Bearing Housing Lubrication | Chain | Conveyor | Crane | Elevator | Electric Motor | Escalator | Fan | Pump
Other Features
System 24 | Dial Setting | Piston Displacement Monitoring
Category - BDI
Single Point Lubricator
Product Group - BDI
C00104
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://www.skf.com
Weight / LBS
0.44092
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" BSPT; 125 CC Capacity; LGWA 2; Grease; Polyethylene Terephthalate; 1 To 12 Months; 75 PSI; 0 To 50 Deg C; Disposable | Refillable Cartridge
Overall Diameter
2.165 Inch | 55 Millimeter
Overall Height
4.488 Inch | 114 Millimeter