Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
MARKER PAINT FLUO ORANGE AEROSOL 500ML

MARKER PAINT FLUO ORANGE AEROSOL 500ML

MARKER PAINT FLUO ORANGE AEROSOL 500ML

CRC MARKER PAINT FLUO ORANGE AEROSOL 500ML

Marking Paint; Pavement; Fluorescent Orange; Aerosol Can; Outdoor Work | Over Light and Dark Area

Part #

10165-AB

BDI #

15066043

PRICE
zł 23.22 / each

QTY

INVENTORY:
12
CATEGORY
Brand
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
31211513
Product Name And Type
Marking Paint
Typical Use
Pavement
Color
Fluorescent Orange
Container Type
Aerosol Can
Application
Outdoor Work | Over Light and Dark Area
Manufacturer's Description
CRC Multi Position Marker Paint
Other Features
Fast Drying | 12 Per Case
Net Weight
16.9 Oz
Category - BDI
Chemicals Paint Marking
Product Group - BDI
G00210
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.crcind.com
Long Description
Marking Paint; Pavement; Fluorescent Orange; Aerosol Can; Outdoor Work | Over Light and Dark Area