Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MARKER PEN WHITE

MARKER PEN WHITE

CRC MARKER PEN WHITE

Marking Pen; Field; White; Pen; Multi-Surface; 0.3 Oz Container Size

Part #

20395-AA

BDI #

15075463

PRICE
zł 16.21 / each

QTY

INVENTORY:
12
CATEGORY
Brand
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.008
UNSPSC
27112309
EAN
5412386002717
Product Name And Type
Marker Pen
Typical Use
Field
Color
White
Container Type
Pen
Application
Multi-Surface
Manufacturer's Description
CRC Marker Pen
Container Size value And um
0.3 Oz
Other Features
Easy and Clean Application | 12 Per Case
Net Weight
0.3 Oz
Category - BDI
Chemicals Paint Marking
Product Group - BDI
G00210
Harmonized Tariff Code
3208.90.00.00
Noun
Pen
Keyword String
Marking
Manufacturer URL
https://www.crcind.com
Long Description
Marking Pen; Field; White; Pen; Multi-Surface; 0.3 Oz Container Size