Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

55 50M IDH 509787

55 50M IDH 509787

LOCTITE 55 50M IDH 509787

Thread Sealant Tape; Roll Box; Smooth; Pipe Fitting | Leakage of Gas; Characteristic

Part #

509787

BDI #

15076536

PRICE
zł 50.42 / each

QTY

INVENTORY:
29
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31201514
Product Name
Thread Sealant Tape
Typical Use
Tape
Container Type
Roll Box
Texture
Smooth
Application
Pipe Fitting | Leakage of Gas
Tradename
55
Manufacturer's Description
Loctite 55 Pipe Cord
Color
White
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Characteristic
VOC Content - Percentage
1 Percentage | 12.75 g/l
Conformance to Certificate
ANSI/NSF Standard 61
Other Features
55M Length | Working Temperature Range Upto 149 Deg C
Category - BDI
Chemicals Sealants Anaerobic
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Tape
Keyword String
Sealant Thread
Manufacturer URL
Long Description
Thread Sealant Tape; Roll Box; Smooth; Pipe Fitting | Leakage of Gas; Characteristic