Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

140DBSS-6-MA-287/575VAC 60HZ

140DBSS-6-MA-287/575VAC 60HZ

140DBSS-6-MA-287/575VAC 60HZ ; MTO

Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 287/575VAC Voltage; Bidirectional Rotation; Static Torque 6Lb-ft

Part #

140DBSS-6-MA-287/575VAC 60HZ

BDI #

242041

QTY

Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
6.04
EAN
0782475759286
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Double C-Face | Shaft
Voltage Rating
287/575VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 6Lb-ft
Product Type
Friction Disc | Wave Spring
Motion Type
Stopping | Holding
Actuation/Return
Coil
Product Series
D
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
143TC | 145TC
Enclosure
DP
Power Off Status
Engagement
Resistance Ohm
2987Ohm
Frequency Hz
60
Phase
Single Phase
Number of Friction Discs
1
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Splined Hub | Manually Wear Adjusted | Rugged | Class B Insulation
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
Manufacturer Item Number
140DBSS-6-MA-287/575VAC 60HZ
Manufacturer Internal Number
031421
Weight / LBS
13.3
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 287/575VAC Voltage; Bidirectional Rotation; Static Torque 6Lb-ft
Bore
0.875 Inch | 22.225 Millimeter