Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BWX 134012

BWX 132909A

BWX 132909A OVERRUNING CLUTCH ; DOUBLE CAGE SPRAG FREEWHEEL

Clutch; Manual Activation; Straight - Finished Bore; 44.45MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 360Nm; Mechanical - Spring; BWX Series

Part #

BWX 132909A

BDI #

17228373

QTY

Manufacturer Name
RINGSPANN CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.095
UNSPSC
26111905
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping | Indexing | Overrunning
Number of Stop Collars
0
Torque
360Nm
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
BWX
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Number of Friction Discs
0
Adjusting Type
Automatic
Inch - Metric
Metric
Other Features
With Sprag | Disengaging Type
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
Weight / LBS
0.22046
Long Description
Clutch; Manual Activation; Straight - Finished Bore; 44.45MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 360Nm; Mechanical - Spring; BWX Series
Bore
1.75 Inch | 44.45 Millimeter