Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PDC05FBHM40

PDC05FBHM40 PNEUMATIC OVERLOAD CLUTCH (SMARTCATALOG)

Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 40MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 104.775MM Pilot Diameter; Static Torque 820 to 4000Lb-in

Part #

Z03483

BDI #

25272483

QTY

Manufacturer Name
BOSTON GEAR
Minimum Buy Quantity
1
Weight / US pound
22.1
EAN
884107395654
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 820 to 4000Lb-in
Product Type
Ball Detent
Motion Type
Jogging | Indexing
Actuation/Return
Air | Spring
Product Series
PDC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Direction of Rotation
Bidirectional
Maximum RPM
1800
Pressure
20 to 80 PSI
Application
Mechanical Power Transmission Equipment | Timing Belt Pulleys | Sprocket
Inch - Metric
Metric
Other Features
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Basic Design
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
Z03483
Long Description
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 40MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 104.775MM Pilot Diameter; Static Torque 820 to 4000Lb-in
Pilot Diameter
4.125 Inch | 104.775 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
1.575 Inch | 40 Millimeter