Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

POR02FRHP12P19

POR02FRHP12P19

POR02FRHP12P19 ; POR02FRHP12P19 POR

Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 1.38" Pilot Diameter; Static Torque 120 to 470Lb-in

Part #

POR02FRHP12P19

BDI #

160290

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111500
EAN
0781711071298
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 120 to 470Lb-in
Product Type
Ball Detent
Motion Type
Jogging | Indexing
Actuation/Return
Air | Spring
Product Series
POR
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Direction of Rotation
Bidirectional
Maximum RPM
3600
Application
Mechanical Power Transmission Equipment
Inch - Metric
Inch
Other Features
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Rigid Coupling
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
7129
Weight / LBS
5.8
Long Description
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 1.38" Pilot Diameter; Static Torque 120 to 470Lb-in
Bore
0.75 Inch | 19.05 Millimeter
Pilot Diameter
1.38 Inch | 35.052 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter