Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

POR04FTHP16

POR04FTHP16 OVERLOAD CLUTCH, PNEUMATIC (SMARTCATALOG)

Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 1-59/64" Pilot Diameter; Static Torque 400 to 1400Lb-in

Part #

W14526

BDI #

25923927

QTY

Manufacturer Name
BOSTON GEAR
Minimum Buy Quantity
1
Weight / US pound
12.7
EAN
191191901891
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 400 to 1400Lb-in
Product Type
Ball Detent
Motion Type
Jogging | Indexing
Actuation/Return
Air | Spring
Product Series
POR
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Direction of Rotation
Bidirectional
Maximum RPM
1800
Application
Mechanical Power Transmission Equipment
Inch - Metric
Inch
Other Features
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Sprocket Mount
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
W14526
Weight / LBS
1
Long Description
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 1-59/64" Pilot Diameter; Static Torque 400 to 1400Lb-in
Bore
1 Inch | 25.4 Millimeter
Pilot Diameter
1.922 Inch | 48.819 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter