Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

POR05FBHP18

POR05FBHP18

POR05FBHP18 ; POR05FBHP18 POR

Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3-5/8" Pilot Diameter; Static Torque 1350 to 4700Lb-in

Part #

POR05FBHP18

BDI #

167596

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111500
EAN
0781711344187
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 1350 to 4700Lb-in
Product Type
Ball Detent
Motion Type
Jogging | Indexing
Actuation/Return
Air | Spring
Product Series
POR
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Direction of Rotation
Bidirectional
Maximum RPM
1800
Application
Mechanical Power Transmission Equipment
Inch - Metric
Inch
Other Features
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Basic Bolt Pattern
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
34418
Weight / LBS
28.3
Long Description
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3-5/8" Pilot Diameter; Static Torque 1350 to 4700Lb-in
Bore
1.125 Inch | 28.575 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Pilot Diameter
3.625 Inch | 92.075 Millimeter