Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

POR05LTHP23

POR05LTHP23

POR05LTHP23 PNEUMATIC OVERLOAD CLUTCH (SMARTCATALOG)

Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 1-7/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-3/4" Pilot Diameter; Static Torque 1350 to 4700Lb-in

Part #

W00206

BDI #

25273667

QTY

Manufacturer Name
BOSTON GEAR
Minimum Buy Quantity
1
Weight / US pound
32.0
EAN
883680877052
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 1350 to 4700Lb-in
Product Type
Ball Detent
Motion Type
Jogging | Indexing
Actuation/Return
Air | Spring
Product Series
POR
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Direction of Rotation
Bidirectional
Maximum RPM
1800
Application
Mechanical Power Transmission Equipment
Inch - Metric
Inch
Other Features
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Limited Shaft | Sprocket Mount
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
W00206
Weight / LBS
3
Long Description
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 1-7/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-3/4" Pilot Diameter; Static Torque 1350 to 4700Lb-in
Port Size
0.25 Inch | 6.35 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Pilot Diameter
2.75 Inch | 69.85 Millimeter