Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

POR06FRLP32M55

POR06FRLP32M55 POR SIZE 06 CLUTCH (SMARTCATALOG)

Pneumatic Clutch; Overload Release; Straight | Finished Bore; 2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3-1/2" Pilot Diameter

Part #

Z03683

BDI #

25274638

QTY

Manufacturer Name
BOSTON GEAR
Minimum Buy Quantity
1
Weight / US pound
45.0
EAN
889208466999
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
Z03683
Weight / LBS
48.6
Product Detail
Pneumatic Clutch
Product Specification
Overload Release; Straight | Finished Bore; 2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3-1/2" Pilot Diameter
Long Description
Pneumatic Clutch; Overload Release; Straight | Finished Bore; 2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3-1/2" Pilot Diameter