Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EM5001A04SP

EM5001A04SP

EM5001A04SP MOTOR SMART SENSOR ; POR

Smart Sensor Kit; 150FT Usable Range; NEMA Enclosure; -40 to 80 Degree C Operating Temperature; IP65 Rating; Ethernet Port Power Type; Bluetooth 4.0 Connectivity; With 2 Year Subscription

Part #

EM5001A04SP

BDI #

22968548

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
UNSPSC
41111900
Noun
Sensor
Keyword String
Kit
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.56
Product Detail
Smart Sensor Kit
Product Specification
150FT Usable Range; NEMA Enclosure; -40 to 80 Degree C Operating Temperature; IP65 Rating; Ethernet Port Power Type; Bluetooth 4.0 Connectivity
Long Description
Smart Sensor Kit; 150FT Usable Range; NEMA Enclosure; -40 to 80 Degree C Operating Temperature; IP65 Rating; Ethernet Port Power Type; Bluetooth 4.0 Connectivity; With 2 Year Subscription