Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
PRZEWŕD 5m, M8 79 3382 45 04

PRZEWŕD 5m, M8 79 3382 45 04

TELCO PRZEWŕD 5m, M8 79 3382 45 04

Sensor Cable; M8 Socket Open End Connector 5M 4A 60V; Binder

Part #

PRZEWŕD 5m, M8 79 3382 45 04

BDI #

15073315

PRICE
zł 37.39 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
TELCO
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26121600
Noun
Cable
Keyword String
Sensor
Product Detail
Sensor Cable
Product Specification
Sensor Cable; M8 Socket Open End Connector 5M 4A 60V; Binder
Long Description
Sensor Cable; M8 Socket Open End Connector 5M 4A 60V; Binder