Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WSE8-P2231

WSE8-P2231

WSE8-P2231 PHOTOELECTRIC SENSOR ; 10VDC-30VDC 30MA PNP

Photoelectric Sensor; 10 to 30VDC Supply Voltage; 30mA Current; 0 to 10M Sensing Range; PNP Output; ABS Plastic Housing Material; Through Beam Miniature Type; Rectangular Design; Visible Red LED Light; IP67 IP Rating; 11MM Width; 31MM Height; 20MM Depth

Part #

WSE8-P2231

BDI #

25122624

QTY

CATEGORY
Brand
Manufacturer Name
SICK
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39121528
Harmonized Tariff Code
8541.40.95.00
Noun
Sensor
Keyword String
Photoelectric
Manufacturer URL
https://www.sick.com
Product Detail
Photoelectric Sensor
Product Specification
10 to 30VDC Supply Voltage; 30mA Current; 0 to 10M Sensing Range; PNP Output; ABS Plastic Housing Material; Through Beam Miniature Type; Rectangular Design; Visible Red LED Light; IP67 IP Rating; 11MM Width; 31MM Height; 20MM Depth
Long Description
Photoelectric Sensor; 10 to 30VDC Supply Voltage; 30mA Current; 0 to 10M Sensing Range; PNP Output; ABS Plastic Housing Material; Through Beam Miniature Type; Rectangular Design; Visible Red LED Light; IP67 IP Rating; 11MM Width; 31MM Height; 20MM Depth