Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1783-BMS20CL

1783-BMS20CL

ALLEN BRADLEY 1783-BMS20CL

Ethernet Switch; 16 Copper 10/100 Port; Male RJ45 to Male RJ45 Patchcord; Unshielded Twisted Pair; 1.9M Teal TPE Cable; IP30; DIN Rail Mounting; -40 to 60 Degree C Operating Temperature

Part #

1783-BMS20CL

BDI #

25197643

QTY

CATEGORY
Manufacturer Name
ALLEN BRADLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
2.485
UNSPSC
43222612
Harmonized Tariff Code
8536.50.90.00
Noun
Switch
Keyword String
Ethernet
Manufacturer URL
https://www.rockwellautomation.com
Product Detail
Ethernet Switch
Product Specification
16 Copper 10/100 Port; Male RJ45 to Male RJ45 Patchcord; Unshielded Twisted Pair; 1.9M Teal TPE Cable; IP30; DIN Rail Mounting; -40 to 60 Degree C Operating Temperature
Long Description
Ethernet Switch; 16 Copper 10/100 Port; Male RJ45 to Male RJ45 Patchcord; Unshielded Twisted Pair; 1.9M Teal TPE Cable; IP30; DIN Rail Mounting; -40 to 60 Degree C Operating Temperature