Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

440K-E33034

440K-E33034

440K-E33034 SAFETY SWITCH ; RED 18VDC

Safety Switch; GuardMaster; Tongue; GD2 Metal Alignment Guide; With Semi-Flex Actuator; 18VDC Voltage; 3mA Current; 1 Normally Closed Safety Contact; 1 Normally Open Auxiliary Contact; BBM; M16 Conduit Connection

Part #

440K-E33034

BDI #

25063394

QTY

CATEGORY
Manufacturer Name
ALLEN BRADLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39122205
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Safety
Product Detail
Safety Switch
Product Specification
GuardMaster; Tongue; GD2 Metal Alignment Guide; With Semi-Flex Actuator; 18VDC Voltage; 3mA Current; 1 Normally Closed Safety Contact; 1 Normally Open Auxiliary Contact; BBM; M16 Conduit Connection
Long Description
Safety Switch; GuardMaster; Tongue; GD2 Metal Alignment Guide; With Semi-Flex Actuator; 18VDC Voltage; 3mA Current; 1 Normally Closed Safety Contact; 1 Normally Open Auxiliary Contact; BBM; M16 Conduit Connection