Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

440N-Z21SS2HN

440N-Z21SS2HN

440N-Z21SS2HN INTERLOCK SAFETY SWITCH ; SENSAGUARD NON-CONTACT PASTIC RECT

Safety Switch; Non-Contact; Plastic Rectangular; Actuator; Standard Code Type; 18MM Range Sensing Distance; LED Door; Indication/Diagnostic; 6" Pigtail; 8 Pin Micro Connector; 24VDC Voltage; 50mA Current; Red Color

Part #

440N-Z21SS2HN

BDI #

25087077

QTY

CATEGORY
Manufacturer Name
ALLEN BRADLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39122205
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Safety
Product Detail
Safety Switch
Product Specification
Non-Contact; Plastic Rectangular; Actuator; Standard Code Type; 18MM Range Sensing Distance; LED Door; Indication/Diagnostic; 6" Pigtail; 8 Pin Micro Connector; 24VDC Voltage; 50mA Current; Red Color
Long Description
Safety Switch; Non-Contact; Plastic Rectangular; Actuator; Standard Code Type; 18MM Range Sensing Distance; LED Door; Indication/Diagnostic; 6" Pigtail; 8 Pin Micro Connector; 24VDC Voltage; 50mA Current; Red Color