Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
AZM 161SK-12/12RKT-024

AZM 161SK-12/12RKT-024

AZM 161SK-12/12RKT-024

AZM 161SK-12/12RKT-024 INTERLOCK SWITCH ; SOLENOID LATCHING KEYED

Solenoid Interlock Switch; 24V AC/DC Control Voltage; Screw Terminal; 6 Contacts; Double-Insulated; 130MM X 90MM X 30MM Dimension; Thermoplastic Enclosure; Large Wiring Compartment; 4 M16 X 1.5 Cable Entry; Long Life; Protection Against Incorrect Locking

Part #

AZM 161SK-12/12RKT-024

BDI #

25174770

QTY

CATEGORY
Manufacturer Name
SCHMERSAL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39122224
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Interlock
Manufacturer URL
https://www.schmersal.com
Weight / LBS
0.92594
Product Detail
Solenoid Interlock Switch
Product Specification
24V AC/DC Control Voltage; Screw Terminal; 6 Contacts; Double-Insulated; 130MM X 90MM X 30MM Dimension; Thermoplastic Enclosure; Large Wiring Compartment; 4 M16 X 1.5 Cable Entry; Long Life; Protection Against Incorrect Locking
Long Description
Solenoid Interlock Switch; 24V AC/DC Control Voltage; Screw Terminal; 6 Contacts; Double-Insulated; 130MM X 90MM X 30MM Dimension; Thermoplastic Enclosure; Large Wiring Compartment; 4 M16 X 1.5 Cable Entry; Long Life; Protection Against Incorrect Locking