Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CF77-UL-40-04

CF77-UL-40-04

CF77-UL-40-04 CONTROL CABLE ; 4 COND 12 AWG GRAY 1FT LN

Multiconductor Cable; 12AWG Wire Size; 0.45" Outside Diameter; 1' Length; 4 Conductor; Gray PUR Outer Jacket

Part #

CF77-UL-40-04

BDI #

25187007

QTY

Brand
Manufacturer Name
IGUS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26121603
Harmonized Tariff Code
8544.19.00.00
Noun
Cable
Keyword String
Multiconductor
Manufacturer URL
https://www.igus.com
Product Detail
Multiconductor Cable
Product Specification
12AWG Wire Size; 0.45" Outside Diameter; 1' Length; 4 Conductor; Gray PUR Outer Jacket
Long Description
Multiconductor Cable; 12AWG Wire Size; 0.45" Outside Diameter; 1' Length; 4 Conductor; Gray PUR Outer Jacket