Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MAT0179633

MAT0179633

IGUS MAT0179633

Power Connector; 75A Maximum Continuous Current; 630V AC/DC Nominal Voltage; 8 Pole; E Type; Crimp Pin Contact; IP66/67

Part #

MAT0179633

BDI #

27577020

QTY

Brand
Manufacturer Name
IGUS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
Harmonized Tariff Code
8536.90.80.85
Noun
Connector
Keyword String
Power
Manufacturer URL
https://www.igus.com
Product Detail
Power Connector
Product Specification
75A Maximum Continuous Current; 630V AC/DC Nominal Voltage; 8 Pole; E Type; Crimp Pin Contact; IP66/67
Long Description
Power Connector; 75A Maximum Continuous Current; 630V AC/DC Nominal Voltage; 8 Pole; E Type; Crimp Pin Contact; IP66/67