Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S2134

S2134

S2134 STRAIN RELIEF CABLE GLAND ; 3/4 NPT BLACK

Cable Gland; 3/4" NPT Thread Size; 0.512" to 0.709" Range; Polyamide Material; Black Color; Chloroprene Rubber Bushing

Part #

S2134

BDI #

25134836

QTY

Manufacturer Name
LAPPKABEL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39121311
Harmonized Tariff Code
8547.90.00.40
Noun
Gland
Keyword String
Cable
Manufacturer URL
https://www.lappgroup.com
Product Detail
Cable Gland
Product Specification
3/4" NPT Thread Size; 0.512" to 0.709" Range; Polyamide Material; Black Color; Chloroprene Rubber Bushing
Long Description
Cable Gland; 3/4" NPT Thread Size; 0.512" to 0.709" Range; Polyamide Material; Black Color; Chloroprene Rubber Bushing