Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
SKINTOP ST-M25X1,5 IP68 DŁAWNICA SZARA

SKINTOP ST-M25X1,5 IP68 DŁAWNICA SZARA

SKINTOP ST-M25X1,5 IP68 DŁAWNICA SZARA

LAPPKABEL SKINTOP ST-M25X1,5 IP68 DŁAWNICA SZARA

Cable Gland; M25 X 1.5 Thread Size; Polyamide Material; Gray Color; IP68

Part #

SKINTOP ST-M25X1,5 IP68 DŁAWNICA SZARA

BDI #

25183275

QTY

Manufacturer Name
LAPPKABEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
39121311
Harmonized Tariff Code
8547.90.00.40
Noun
Gland
Keyword String
Cable
Manufacturer URL
https://www.lappgroup.com
Product Detail
Cable Gland
Product Specification
M25 X 1.5 Thread Size; Polyamide Material; Gray Color; IP68
Long Description
Cable Gland; M25 X 1.5 Thread Size; Polyamide Material; Gray Color; IP68