Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
GN 1804.2-M14X1,​5-ST

GN 1804.2-M14X1,​5-ST

GN 1804.2-M14X1,​5-ST

ELESA+GANTER GN 1804.2-M14X1,​5-ST

Bearing Locknut; M14 X 1.5 Thread Size; 30MM Outside Diameter; 7MM Width; Stainless Steel; Slotted

Part #

GN 1804.2-M14X1,​5-ST

BDI #

25164695

QTY

INVENTORY:
87
Manufacturer Name
ELESA+GANTER WWW.ELESA-GANTER.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31161716
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Bearing
Manufacturer URL
https://in.misumi-ec.com
Product Detail
Bearing Locknut
Product Specification
M14 X 1.5 Thread Size; 30MM Outside Diameter; 7MM Width; Stainless Steel; Slotted
Long Description
Bearing Locknut; M14 X 1.5 Thread Size; 30MM Outside Diameter; 7MM Width; Stainless Steel; Slotted