Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

01.E 175.10P.16.E.P

01.E 175.10P.16.E.P

01.E 175.10P.16.E.P FILTER ELEMENT

Hydraulic Return-Line Filter Element; 175MM Nominal Size; 16 BAR Differential Pressure Rating; Single Open End Design; Nitrile Seal Material; Stainless Steel Wire Mesh

Part #

01.E 175.10P.16.E.P

BDI #

25096434

QTY

Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40161807
Harmonized Tariff Code
8421.99.00.80
Noun
Element
Keyword String
Filter
Manufacturer URL
https://www.eaton.com
Product Detail
Hydraulic Return-Line Filter Element
Product Specification
175MM Nominal Size; 16 BAR Differential Pressure Rating; Single Open End Design; Nitrile Seal Material; Stainless Steel Wire Mesh
Long Description
Hydraulic Return-Line Filter Element; 175MM Nominal Size; 16 BAR Differential Pressure Rating; Single Open End Design; Nitrile Seal Material; Stainless Steel Wire Mesh