Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

01.E 210.10VG.16.S.P

01.E 210.10VG.16.S.P

01.E 210.10VG.16.S.P FILTER ELEMENT ; RETURN LINE 70MM X 220MM 10MIC

Filter Element; Glass Fiber Fleece Media; 232PSI Pressure; 210 Size; Return line; Nitrile Seal; VG Fineness

Part #

01.E 210.10VG.16.S.P

BDI #

25178483

QTY

Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40161807
Harmonized Tariff Code
8421.99.00.80
Noun
Element
Keyword String
Filter
Manufacturer URL
https://www.eaton.com
Weight / LBS
0.97003
Product Detail
Filter Element
Product Specification
Glass Fiber Fleece Media; 232PSI Pressure; 210 Size; Return line; Nitrile Seal; VG Fineness
Long Description
Filter Element; Glass Fiber Fleece Media; 232PSI Pressure; 210 Size; Return line; Nitrile Seal; VG Fineness