Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G20725-2038

G20725-2038

20GS-38FDHORX45M HOSE COUPLING ; FEMALE DIN 24 CONE SWIVEL

Hose Coupling; Global Spiral; Bite-The-Wire Crimp; 1.252" Hose Inside Diameter; DIN Heavy Fitting Type; Bent Tube Configuration; 45 Deg Angle; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 24 Deg Seated Angle; Swivel; 1.496" Outside Diameter; No.38 FDHORX End Connection Type; M52X2.0 End Connection Size; 2.362" Nut Size; 4.917" Cutoff Size; 7.72" Length; 1.673" Drop Size; 250 Deg F Temperature

Part #

G20725-2038

BDI #

1408254

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.4
UNSPSC
40141734
EAN
0072053510393
Harmonized Tariff Code
8412.90.90.15
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G20725-2038
Manufacturer Internal Number
734793415
Weight / LBS
3.08
Product Detail
Hose Coupling
Product Specification
Global Spiral; Bite-The-Wire Crimp; 1.252" Hose Inside Diameter; DIN Heavy Fitting Type; Bent Tube Configuration; 45 Deg Angle; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 24 Deg Seated Angle; Swivel; 1.496" Outside Diameter; No.38 FDHORX End Connection Type; M52X2.0 End Connection Size; 2.362" Nut Size; 4.917" Cutoff Size; 7.72" Length; 1.673" Drop Size; 250 Deg F Temperature
Long Description
Hose Coupling; Global Spiral; Bite-The-Wire Crimp; 1.252" Hose Inside Diameter; DIN Heavy Fitting Type; Bent Tube Configuration; 45 Deg Angle; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 24 Deg Seated Angle; Swivel; 1.496" Outside Diameter; No.38 FDHORX End Connection Type; M52X2.0 End Connection Size; 2.362" Nut Size; 4.917" Cutoff Size; 7.72" Length; 1.673" Drop Size; 250 Deg F Temperature