Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1025P14 04

1025P14 04

LEGRIS 1025P14 04

Tubing; Single; 12MM Inside Diameter; 14MM Outside Diameter; Nylon; Blue; 725 PSI - 50 Bar Operating Pressure

Part #

1025P14 04

BDI #

15074718

PRICE
zł 7.84 / meter

QTY

CATEGORY
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.069
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Blue
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
725 PSI | 50 Bar
Typical Use
Air | Industrial | Motion Control | Packaging | Robotic | Tooling
Price Unit
M
Package Quantity
25M
Order in Multiples of
25M
Minimum Order Quantity
25 METER
Inch - Metric
Metric
Other Features
Abrasion - Chemical - Humidity Resistant | Semi Rigid | Bending Radius 116 MM
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
2.34792
Long Description
Tubing; Single; 12MM Inside Diameter; 14MM Outside Diameter; Nylon; Blue; 725 PSI - 50 Bar Operating Pressure
Inside Diameter
0.472 Inch | 12 Millimeter
Outside Diameter
0.551 Inch | 14 Millimeter