Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1025U08 04

1025U08 04

1025U08 04 POLYURETHANE ESTER TUBING ; 25M ROLLS

Tubing; Single; 5.5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Blue; 175 PSI - 12 Bar Operating Pressure

Part #

1025U08 04

BDI #

15066098

PRICE
zł 6.61 / meter

QTY

INVENTORY:
21
CATEGORY
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.039
UNSPSC
40183008
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Blue
Operating Temperature Range
5 To 158 Deg F
Operating Pressure
175 PSI | 12 Bar
Typical Use
Automation | Automobile | Cabling | Food and Beverage | Pneumatic | Rapid Cycle | Robotic
Price Unit
PACK
Package Quantity
25M
Order in Multiples of
PACK
Minimum Order Quantity
1 PACK OF 25 METER
Inch - Metric
Metric
Other Features
Bending Radius 20 MM
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
1.7659
Long Description
Tubing; Single; 5.5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Blue; 175 PSI - 12 Bar Operating Pressure
Outside Diameter
0.315 Inch | 8 Millimeter
Inside Diameter
0.217 Inch | 5.5 Millimeter