Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
A-60-F 1/8''X1/4'' NORPRENE BIAś Wľî

A-60-F 1/8''X1/4'' NORPRENE BIAś Wľî

A-60-F 1/8''X1/4'' NORPRENE BIAś Wľî

TYGON TUBING A-60-F 1/8''X1/4'' NORPRENE BIAś Wľî

Tubing; Single; 1/8" Inside Diameter; 1/4" Outside Diameter; Neoprene; Cream; 12 PSI Operating Pressure

Part #

A-60-F 1/8''X1/4'' NORPRENE BIAś Wľî

BDI #

15093472

PRICE
zł 4.51 / each

QTY

INVENTORY:
150
CATEGORY
Manufacturer Name
SAINT GOBAIN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Neoprene
Color
Cream
Operating Temperature Range
-75 To 275 Deg F
Operating Pressure
12 PSI
Typical Use
Food | Beverage dispensing
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.fishersci.com
Long Description
Tubing; Single; 1/8" Inside Diameter; 1/4" Outside Diameter; Neoprene; Cream; 12 PSI Operating Pressure
Outside Diameter
0.25 Inch | 6.35 Millimeter
Inside Diameter
0.125 Inch | 3.175 Millimeter