Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H515R50RAF

H515R50RAF

H515R50RAF FIRE HOSE ASSY ; 1-1/2INX50FT RED NITRILE COVERED

Fire Protection; 1-1/2" Inside Diameter; 50FT Length; Red; 1-1/2" MNST X 1-1/2" FNST; 225 PSI - 16 Bar Operating Pressure

Part #

H515R50RAF

BDI #

19322891

QTY

Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
5.44
UNSPSC
40142007
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Fire Protection
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Fittings Used on Ends
1-1/2" MNST X 1-1/2" FNST
Operating Pressure
225 PSI | 16 Bar
Typical Use
Construction Washdown and Discharge | Industrial
Inch - Metric
Inch
Other Features
1-1/2 Inch NST Aluminum Coupling | Proof Pressure 500 PSI
Category - BDI
Hose Assembly
Product Group - BDI
F02192
Harmonized Tariff Code
4009.12.00.50
Noun
Assembly
Keyword String
Hose Fire Protection
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
13.74
Long Description
Fire Protection; 1-1/2" Inside Diameter; 50FT Length; Red; 1-1/2" MNST X 1-1/2" FNST; 225 PSI - 16 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter