Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R515-50RAS

R515-50RAS

R515-50RAS RACK HOSE ; 1 1/2" 50' 500# D: 809; F: 73

Fire Protection; 1-1/2" Inside Diameter; 50FT Length; White; 1-1/2" MNPSH X 1-1/2" FNPSH; 225 PSI - 16 Bar Operating Pressure

Part #

R515-50RAS

BDI #

19328979

QTY

Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
2.406
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Fire Protection
Inner Material
Thermoplastic
Outer Material
Polyester
Color
White
Fittings Used on Ends
1-1/2" MNPSH X 1-1/2" FNPSH
Operating Pressure
225 PSI | 16 Bar
Typical Use
Pin Rack Service
Inch - Metric
Inch
Other Features
1-1/2 Inch NPSH Coupling | Proof Pressure 500 PSI
Category - BDI
Hose Assembly
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Fire Protection
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
5.3
Long Description
Fire Protection; 1-1/2" Inside Diameter; 50FT Length; White; 1-1/2" MNPSH X 1-1/2" FNPSH; 225 PSI - 16 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
0 Inch | 0 Millimeter