Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

T4404-23

T4404-23

T4404-23 TYGON TUBE ; 1/8INX1/4INX1/16IN

Tubing; Single; 3.2MM Inside Diameter; 6.4MM Outside Diameter; Thermoplastic; Clear; 60.04 PSI | 4.14 Bar Operating Pressure

Part #

T4404-23

BDI #

15062744

PRICE
zł 10.96 / meter

QTY

INVENTORY:
105
CATEGORY
Manufacturer Name
SAINT GOBAIN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Thermoplastic
Color
Clear
Operating Temperature Range
0 To 165 Deg F
Operating Pressure
60.04 PSI | 4.14 Bar
Typical Use
Chemical Processes | Beverage | Dairy Products | Foodstuffs Transfer and Dispensing | Scientific | Industrial Laboratories
Price Unit
COIL
Package Quantity
15M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 15 METER
Inch - Metric
Metric
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.fishersci.com
Long Description
Tubing; Single; 3.2MM Inside Diameter; 6.4MM Outside Diameter; Thermoplastic; Clear; 60.04 PSI | 4.14 Bar Operating Pressure
Inside Diameter
0.125 Inch | 3.2 Millimeter
Outside Diameter
0.251 Inch | 6.4 Millimeter