Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

73080

T4410-23

T4410-23 TYGON TUBE ; 5/16INX7/16INX1/16IN

Tubing; Single; 8MM Inside Diameter; 11.2MM Outside Diameter; Thermoplastic; Clear; 28 PSI | 1.93 Bar Operating Pressure

Part #

T4410-23

BDI #

15062748

PRICE
zł 17.60 / meter

QTY

INVENTORY:
15
CATEGORY
Manufacturer Name
SAINT GOBAIN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Thermoplastic
Color
Clear
Operating Temperature Range
0 To 165 Deg F
Operating Pressure
28 PSI | 1.93 Bar
Typical Use
Chemical Processes | Beverage | Dairy Products | Foodstuffs Transfer and Dispensing | Scientific | Industrial Laboratories
Price Unit
COIL
Package Quantity
15M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 15 METER
Inch - Metric
Metric
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.fishersci.com
Long Description
Tubing; Single; 8MM Inside Diameter; 11.2MM Outside Diameter; Thermoplastic; Clear; 28 PSI | 1.93 Bar Operating Pressure
Inside Diameter
0.314 Inch | 8 Millimeter
Outside Diameter
0.44 Inch | 11.2 Millimeter