Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MS6-DE-1/2-10V24 NR. 542562

MS6-DE-1/2-10V24 NR. 542562

MS6-DE-1/2-10V24 NR. 542562 ; SOFT START VALVE

Flow Control Valve; 1/2" G Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Spring Return; 261 PSI; 14 To 140 Deg F; NBR Seal; Aluminum

Part #

542562

BDI #

15060538

PRICE
zł 796.18 / each
zł 1,064.60 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
40141605
Valve Type
Flow Control | Solenoid
Port Type
1/2" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
261 PSI
Operating Pressure Range
58 To 261 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Metric
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.festo.com
Long Description
Flow Control Valve; 1/2" G Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Spring Return; 261 PSI; 14 To 140 Deg F; NBR Seal; Aluminum
Overall Length
3.504 Inch | 89 Millimeter
Overall Width
2.441 Inch | 62 Millimeter
Overall Height
5.787 Inch | 147 Millimeter